Shop All Shop Desks
Vestil
Shop Desk Open, 28 x 24 x 3.5", Drawer
Mfr # SHOP-DO
Zoro # G5580867
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 7/8 in
- Overall Height 54 3/4 in
- Overall Depth 30 in
- Number of Doors 0
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHOP-DO
- Zoro # G5580867
- UPC # 691215062541
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 36 7/8 in |
Overall Height | 54 3/4 in |
Overall Depth | 30 in |
Overall WxDxH | 36 7/8 in x 30 in x 54 3/4 in |
Drawer Width | 28 in |
Drawer Depth | 24 in |
Drawer HxWxD | (1) 3 1/2 in x 28 in x 24 in |
Shelf Depth | 11 7/8 in, 15 in |
Shelf Width | 12 in, 36 in |
Shelf WxD | 35 15/16 in x 14 31/32 in, (4) 12 in x 11 7/8 in |
Drawer Height | 3 1/2 in |
Details
Item | Shop Desk |
Number of Doors | 0 |
Number of Drawers | 1 |
Mobility | Stationary |
Desk Color | Gray |
Number of Shelves | 5 |
Number of Compartments | 7 |
Includes Keyboard Tray | No |
Desk Style | Open-Base |
Description
Shop Desk, Number of Doors 0, Number of Shelves 5, Desk Color Gray, Desk Style Open-Base, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 7, Number of Drawers 1, Overall Depth 30 in, Overall Height 54 3/4 in, Overall Width 36 7/8 in, Shelf Depth 11 7/8 in, 15 in, Shelf Width 12 in, 36 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Drawer Depth 24 in, Drawer Height 3 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Bench, Locker Room (PP5795)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Duro Seal, 74 (P74PW)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Black/Walnut (20531)
- ZORO SELECT Service Writer, Closed (4TX95)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- Vestil Shop Desks