Shop All Shop Desks
Vestil
Shop Desk Cabinet Style 49" Height with Built in Lock Doors
Mfr # SHOP-DC
Zoro # G5580876
product price: $579.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Overall Width 35.5
- Overall Height 49
- Color Gray
- Number of Drawers 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHOP-DC
- Zoro # G5580876
- UPC # 691215062534
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 35.5 |
Overall Height | 49 |
Details
Item | Shop Desk Cabinet,28 x 24",Drawer |
Color | Gray |
Number of Drawers | 1 |
Material | Steel |
Description
Shop Desk Cabinet,28 x 24 In.,Drawer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91035)
- VESTIL Shop Desk Open, 28 x 24 x 3.5", Drawer (SHOP-DO)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- ZORO SELECT Receiving/Shop Desk, 300 lb., 23-1/5 in. (49Y120)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- Vestil Shop Desks