Shop All Bulk Storage Racks
This Product is Discontinued
Vestil
SHEET RACK W/ 1 LARGE BOTTOM SHELF (Discontinued)
Mfr # SHEET-R-57-HB-3
Zoro # G501795334
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 54.5
- Depth 54.5 in
- Height 48 in
- Material Steel
- Load Capacity 2000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHEET-R-57-HB-3
- Zoro # G501795334
- UPC # 691215349093
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Width | 54.5 |
Depth | 54.5 in |
Height | 48 in |
Overall Width | 54.5 |
Size | 102.75 x 54.5 x 48 |
Details
Material | Steel |
Load Capacity | 2000 lbs |
Item | Sheet Rack |
Finish | Powder Coat |
Features | Unique design offers four sided access. Wide shelves for storing a variety of different sizes. Supplied lag down points make installation quick and easy. Steel construction offers highly efficient and durable use |
Description
This Horizontal Sheet Rack is designed for storage of sheet goods and similar materials. Storing items flat reduces warping of thin materials. With one bottom shelf, this design allows for generous storage of multiple thicknesses of materials. Four (4) sided access when using four (4) foot by eight (8) foot sheet or smaller. Supplied with lag down points.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.