Shop All Mobile Lift Tables
Vestil
Sequence Lift, Tilt Cart, 1K, 22 x 33.6
Mfr # CART-1000-LT
Zoro # G5582495
product price: $1,396.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Weight Capacity 1000
- Height 34.25 in
- Width 22
- Overall Width 22
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1000-LT
- Zoro # G5582495
- UPC # 691215076036
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Height | 34.25 in |
Width | 22 |
Overall Width | 22 |
Details
Item | Sequence Lift,Tilt Cart,1K,22 x 33.6 |
Weight Capacity | 1000 |
Material | Steel |
Color | Blue |
For Use With | This cart has a unique design which allows the user to RAISE and TILT materials to an ergonomic position for better posture and operator comfort. |
Description
Sequence Lift,Tilt Cart,1K,22 x 33.6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Coil (51518)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 10in dia (NTK5GDE3A5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1602DFX12)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- Vestil Mobile Lift Tables