Shop All Metal Wheels
Vestil
Semi Steel Wheel 8x3 Silver
Mfr # WHL-MA-8X3
Zoro # G505444214
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3.625
- Caster Wheel/Tread Material Semi-SteelSemi Steel
- Wheel Color Silver
- Overall Height 8.625
- Size 8.625 x 3.625 x 8.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-MA-8X3
- Zoro # G505444214
- UPC # 691215335348
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Width | 3.625 |
Overall Height | 8.625 |
Size | 8.625 x 3.625 x 8.625 |
Details
Caster Wheel/Tread Material | Semi-SteelSemi Steel |
Wheel Color | Silver |
Description
The semi-steel wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for heavy loads. Zerk fitting on the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- US CARGO CONTROL 3" x 30' Winch Strap w/ Chain Extension, 330CE-GRN (330CE-GRN)
- WARN Quick-Connect Power Cable, Front (106077)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (18PM05228SFBE)
- VESTIL Semi Steel Wheel 4x1.25 5/8"Bearing (WHL-MA-4X1.25-3/8)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- ZORO SELECT Caster Whl, Cast Irn, 4-15/16 in., 1500 lb. (WFT-51H-3/4)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- PEGASUS Wheel, Cast Iron, 4" x 2", Plain Bore (P-C-040X020/119G)
- Vestil Caster Wheels