Shop All Metal Wheels
Vestil
Semi Steel Wheel 5x2 Silver
Mfr # WHL-MA-5X2
Zoro # G705444229
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2
- Caster Wheel/Tread Material Semi-SteelSemi Steel
- Wheel Color Silver
- Overall Height 5
- Size 5 x 2 x 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-MA-5X2
- Zoro # G705444229
- UPC # 691215335331
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Width | 2 |
Overall Height | 5 |
Size | 5 x 2 x 5 |
Details
Caster Wheel/Tread Material | Semi-SteelSemi Steel |
Wheel Color | Silver |
Description
The semi-steel wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for heavy loads. Zerk fitting on the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- ZORO SELECT Caster Wheel, Steel, 6 in., 2500 lb., Slvr (4DU73)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -1200 lbs Cpty (SCC-VGR620)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- CASTERHQ 4"x2" Machined Steel Wheel, 2,500 LBS Capacity, Temp Range 1,300F (CB-MST4X2)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- Vestil Metal Wheels