Shop All Metal Wheels
Vestil
Semi Steel Wheel 4x1.25 5/8"Bearing
Mfr # WHL-MA-4X1.25-3/8
Zoro # G705445608
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1.5
- Caster Wheel/Tread Material Semi-SteelSemi Steel
- Wheel Color Silver
- Overall Height 4
- Size 4 x 1.5 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-MA-4X1.25-3/8
- Zoro # G705445608
- UPC # 691215335324
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Width | 1.5 |
Overall Height | 4 |
Size | 4 x 1.5 x 4 |
Details
Caster Wheel/Tread Material | Semi-SteelSemi Steel |
Wheel Color | Silver |
Description
The semi-steel wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for heavy loads. Zerk fitting on the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Silver (EE1801TFX6)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 2500 lb., Red (WFT-62H-1)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- CASTERHQ 4"x2" Machined Steel Wheel, 2,500 LBS Capacity, Temp Range 1,300F (CB-MST4X2)
- Vestil Caster Wheels