Shop All Metal Wheels
Vestil
Semi Steel Wheel 4x1.25 1/2"Bearing
Mfr # WHL-MA-4X1.25-1/2
Zoro # G505445716
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1.5
- Caster Wheel/Tread Material Semi-SteelSemi Steel
- Wheel Color Silver
- Overall Height 4
- Size 4 x 1.5 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-MA-4X1.25-1/2
- Zoro # G505445716
- UPC # 691215335317
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Width | 1.5 |
Overall Height | 4 |
Size | 4 x 1.5 x 4 |
Details
Caster Wheel/Tread Material | Semi-SteelSemi Steel |
Wheel Color | Silver |
Description
The semi-steel wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for heavy loads. Zerk fitting on the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1804DFX4)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- VESTIL Semi Steel Wheel 4x1.25 5/8"Bearing (WHL-MA-4X1.25-3/8)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red (5VJ50)
- Vestil Metal Wheels