Shop All Metal Wheels
Vestil
Semi Steel Wheel 10x2.5 Silver
Mfr # WHL-MA-10X2.5
Zoro # G905445637
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.75
- Caster Wheel/Tread Material Semi-SteelSemi Steel
- Wheel Color Silver
- Overall Height 10
- Size 10 x 2.75 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-MA-10X2.5
- Zoro # G905445637
- UPC # 691215335300
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Width | 2.75 |
Overall Height | 10 |
Size | 10 x 2.75 x 10 |
Details
Caster Wheel/Tread Material | Semi-SteelSemi Steel |
Wheel Color | Silver |
Description
The semi-steel wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for heavy loads. Zerk fitting on the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Snap-Loc SLAC6SDSBP 6 in. Super-Duty Polyurethane Swivel-Brake Caster; 450 lbs (SLAC6SDSBP)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- Vestil Caster Wheels