Shop All Wheelchair Ramps
This Product is Discontinued
Vestil
Semi-Permanent Wheelchair Ramp, 132" (Discontinued)
Mfr # D-AW-132
Zoro # G5044929
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 38
- Load Capacity 500
- Overall Length 132 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-AW-132
- Zoro # G5044929
- UPC # 691215060127
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Overall Width | 38 |
Overall Length | 132 in |
Details
Item | Semi-Permanent Wheelchair Ramp,132" |
Load Capacity | 500 |
Material | Aluminum |
Description
Semi-Permanent Wheelchair Ramp,132 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.