Shop All Turntables
Vestil
Semi-Automtic Carousel, 4000 lb.
Mfr # POW-CAR-50
Zoro # G5437236
product price: $3,397.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,397.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Height 2.06 in
- Finish Powder Coat
- Color Yellow (Deck), Blue (Frame)
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # POW-CAR-50
- Zoro # G5437236
- UPC # 691215116077
- Country of Origin United States
- Category Turntables
Dimensions
Height | 2.06 in |
Details
Item | Semi-Automtic Carousel,4000 lb. |
Load Capacity | 4000 |
Finish | Powder Coat |
Color | Yellow (Deck), Blue (Frame) |
Material | Steel |
Description
Semi-Automtic Carousel,4000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Canvas (G06-CCX-LNN)
- CASTERHQ 4"x2" Tool Box Kit, Polyoflein Wheel, 500 Lbs Capacity (CB-9TBPO42)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CM Contact and Button Assembly (36987)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-30-7/8)
- VESTIL Pallet Carousels - 4000-Lb. Capacity (CPT40-1)
- VESTIL Turret Bearing, 46" (PTB-46)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- Vestil Lifting Tables