Shop All Strapping Machines
Vestil
Semi-Automatic Strapping Machine, 30"
Mfr # S-2001
Zoro # G5581068
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,509.99
Free 30-Day Returns
Key Features
- Overall Length 23
- Overall Width 35.5
- Overall Height 30
- Operation Mode Semi-Automatic
- Width 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # S-2001
- Zoro # G5581068
- UPC # 691215034715
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 23 |
Overall Width | 35.5 |
Overall Height | 30 |
Width | 35.5 |
Length | 23 |
Details
Item | Semi-Automatic Strapping Machine,30" |
Operation Mode | Semi-Automatic |
Voltage | 115 Volts |
Tension Capacity | 140 lbs |
Description
Semi-Automatic Strapping Machine,30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 4" x 6", Light Blue, 500/Roll (DL635C)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL31508)
- DAMPRID Damprid Hngbag Ff 3Pk (FG83FFESB)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- VESTIL Automatic High Speed Strapping Machine (ASM-3123)
- UST Regular Duty, Side Action Sealer for 1/2 Steel Straps (UST 1116)
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- UST Sealess Combination Tool for 1/2 Steel Straps (UST 1360)
- UST Windlass Tensioner with Cutter for 1/2 to 3/4 Plastic Straps (UST 1510)
- Vestil Strapping Machines