Shop All Shrink Wrapping Machines
Vestil
Semi-Automatic Medium Duty Wrap Machine
Mfr # SWA-82-AW
Zoro # G5220087
product price: $16,691.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,691.99
Free 30-Day Returns
Key Features
- Width 78.75
- Length 131
- Voltage 115V
- Height 111
- For Use With Wrapping Pallets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWA-82-AW
- Zoro # G5220087
- UPC # 691215079112
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 78.75 |
Length | 131 |
Height | 111 |
Details
Item | Wrap Machine |
Voltage | 115V |
For Use With | Wrapping Pallets |
Description
Semi-Automatic Medium Duty Wrap Machine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- TEXAS INSTRUMENTS Calculator, Graphing, Bk (TI84PLUS)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-60-AW)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- Vestil Shrink Wrapping Machines