Shop All Shrink Wrapping Machines
Vestil
Semi-Automatic Medium Duty Wrap Machine
Mfr # SWA-60-AW
Zoro # G5218565
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,209.99
Free 30-Day Returns
Key Features
- Width 59
- Length 108
- Voltage 115 V
- Height 92
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWA-60-AW
- Zoro # G5218565
- UPC # 691215038041
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 59 |
Length | 108 |
Height | 92 |
Details
Item | Wrap Machine |
Voltage | 115 V |
Amps | 15 |
Description
Semi-Automatic Medium Duty Wrap Machine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L, Handle Color: Red (15453)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- BSC PREFERRED 24 x 4 x 4'' Long Corrugated Boxes, 25PK (S-4472)
- LABELMASTER NFPA Diamond Only Label, Paper, Pk1000 (H-L34)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- GLOBAL INDUSTRIAL Stretch Wrap Machine Ramp For 412409, 59-1/16Lx39-3/8W (412410)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- Vestil Shrink Wrapping Machines