Shop All Shrink Wrapping Machines
Vestil
SEMI-AUTO STRETCH WRAP MACH 4000 LB
Mfr # SWA-51-AR5
Zoro # G601795074
product price: $6,104.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$6,104.99
Free 30-Day Returns
Key Features
- Width 92.625
- Voltage 115 V
- Length 96.8125
- Height 92.375
- Application The Low Profile stretch wrap machine features a thin-spin carousel with the added benefit of a stretch wrap machine with powered rotation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWA-51-AR5
- Zoro # G601795074
- UPC # 691215227445
- Country of Origin United States
- Category Shrink Wrapping Machines
Dimensions
Width | 92.625 |
Length | 96.8125 |
Height | 92.375 |
Outside Diameter | 51 |
Depth | 96.8125 |
Size | 96.8125 x 92.625 x 92.375 |
Overall Height | 92.375 |
Overall Width | 92.625 |
Overall Length | 96.8125 |
Details
Voltage | 115 V |
Application | The Low Profile stretch wrap machine features a thin-spin carousel with the added benefit of a stretch wrap machine with powered rotation. |
Amps | 6 |
Capacity | 4000 |
Material | Steel |
Weight | 722 |
Finish | Powder Coat |
Color | Yellow (Deck), Blue (Frame) |
Features | Approachable from all sides. Minimizes surfaces change during transition. Manually controlled for better positioning. Large capacity for wrapping oversized products |
Description
The Low Profile Stretch Wrap Machine features a thin-spin carousel with the added benefit of a stretch wrap machine with powered rotation. The rotation is controlled by a foot switch, while the power input has a variable AC motor that allows adjustable deck speed and includes soft-start/ stop. RPM is variable from 3 to 12. The loading and unloading is possible by the use of a manual or powered pallet truck. The unit has a built-in perimeter ramp and comes standard with a manual stretch wrap mast. The film-wrap tension is controlled with an adjustable, friction-brake assembly. Film placement is controlled manually by moving the carriage assembly up and down on the vertical mast. An easy-to-release, hand operated carriage-brake allows the carriage to move freely, making film application fast and easy. Optional 115V, 1 phase AC powered mast option (PMO) includes hand control with up and down buttons. Maximum load is 6411/16" in diameter (wrap height is 83." high).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Solid Paint Markers: Orange (955-OR)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- Vestil Shrink Wrapping Machines