Shop All Cantilever Racks & Components
Vestil
Self-Supporting Rack, 2000 lb.
Mfr # SR-SS
Zoro # G5580508
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Height 66"
- Width 60"
- Material Steel
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SR-SS
- Zoro # G5580508
- UPC # 691215037105
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 66" |
Width | 60" |
Depth | 36" |
Details
Item | Self-Supporting Material Rack |
Load Capacity | 2000 lb. |
Material | Steel |
Description
Self-Supporting Rack,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H (RMRT180000)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- Vestil Cantilever Racks & Components