Shop All Hand Truck Accessories
Vestil
SELF LOCKING HITCH
Mfr # E-TUG-HD-SLH
Zoro # G901795156
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.375
- Overall Length 6
- Overall Width 5.125
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-TUG-HD-SLH
- Zoro # G901795156
- UPC # 691215350983
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 3.375 |
Overall Length | 6 |
Overall Width | 5.125 |
Platform Length | 6" |
Size | 6 x 5.125 x 3.375 |
Width | 5.125 |
Length | 6 |
Depth | 6 |
Height | 3.375 |
Details
Material | Steel |
Color | Black |
Assembled | No |
Includes | Pre drilled holes in mounting plate. |
For Use With | E-TUG-HD Models |
Features | Self locking design. Strong steel construction. Powder coated black finish. Safely secures connected unit in place |
Application | The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores. |
Weight | 4 |
Description
A self-locking hitch is perfect for securing loads. With a simple latching design, the unit secures the load in place for transference between areas. This hitch can be in place and ready to use immediatly. Predrilled holes in mounting plate.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Cylinder Bracket, 3 To 10 In. Dia. (7216-YE)
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- VESTIL Brush Sweeper - Fork Truck Mount (VSWP-48)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL Pintle Hook (PINTLE)
- VESTIL SINGLE BALL HITCH, 8" LENGTH (E-TUG-HD-SBH-8)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- ZORO SELECT Pallet Truck Roller, Nylon, 1543 lb. Load (402M61)
- Vestil Hand Truck Accessories