Shop All Stationary Lift Tables
Vestil
Self-Elevating Mechanical Spring Table, Load Cap. 840 lb.
Mfr # ETS-840-30
Zoro # G5217296
product price: $1,765.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,765.99
Free 30-Day Returns
Key Features
- Load Capacity 840 lb.
- Platform Length 30 in
- Overall Width 30-3/8 in
- Overall Height 51-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ETS-840-30
- Zoro # G5217296
- UPC # 691215018937
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 30 in |
Overall Width | 30-3/8 in |
Overall Height | 51-1/2" |
Details
Load Capacity | 840 lb. |
Item | Self-Elevating Mechanical Spring Table |
Description
Self-Elevating Mechanical Spring Table
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-10'Lift-USA Chain (LA008-10U)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- Vestil Lifting Tables