Shop All Self-Dumping Hoppers
Vestil
Self Dumping Hopper W/Bump Release Blu
Mfr # D-100-MD
Zoro # G5219326
original price:
$1,368.92
24% off
new price: $1,038.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,038.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-100-MD
- Zoro # G5219326
- UPC # 691215076753
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 61.125" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 41-1/2" |
Overall Height | 42-11/16" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 61-1/8" |
Lip Height | 42-11/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 1 yd³ |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Dump Angle | 76 Degrees |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Drawer Partition, Angle (LP150-36)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap (2MPR4)
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 3in, 1200lb (1VJD8)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPRed)
- Vestil Self-Dumping Hoppers