Shop All Self-Dumping Hoppers
Vestil
Self Dumping Hopper - Med Dty - Blue
Mfr # D-33-MD
Zoro # G5219116
original price:
$1,044.32
13% off
new price: $906.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Outside Width 26"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-33-MD
- Zoro # G5219116
- UPC # 691215076791
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 26" |
Platform Length | 51.875" |
Overall Length | 51-7/8" |
Overall Height | 38-1/16" |
Overall Width | 26" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Dump Angle | 76 Degrees |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Hopper Release | Bumper Release |
Volume Capacity | 0.33 yd³ |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Self Dumping Hopper W/Bump Release Blu (D-100-MD)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL Light Duty Self-Dump Hopper .75 Cubic Yard 2000 lb Blue (D-75-LD)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss (D-100-LD-BLK-SG)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- Vestil Tilt & Cube Trucks