Shop All Self-Dumping Hoppers
Vestil
Self Dumping Hopper - Med Dty - Blue
Mfr # D-25-MD
Zoro # G5219089
original price:
$1,014.76
26% off
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Outside Width 26"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-25-MD
- Zoro # G5219089
- UPC # 691215076784
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 26" |
Platform Length | 51.875" |
Overall Height | 38-1/16" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Width | 26" |
Overall Length | 51-7/8" |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Hopper Release | Bumper Release |
Dump Angle | 76 Degrees |
Volume Capacity | 0.25 yd³ |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Roller Fairlead (S100507)
- US CARGO CONTROL 1" x 15' Black Endless Ratchet Strap (1615FE-BLK)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (30077 GRAY)
- Vestil Self-Dumping Hoppers