Shop All Self-Dumping Hoppers
Vestil
Self Dumping Hopper, MD, 1 cu. yd.
Mfr # H-100-MD
Zoro # G4987355
product price: $1,041.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Key Features
- Outside Width 51"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-100-MD
- Zoro # G4987355
- UPC # 691215021647
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 51" |
Platform Length | 51.1875" |
Fork Pocket Height | 2 in |
Overall Width | 51" |
Fork Pocket Depth | 22 in |
Overall Length | 51-3/16" |
Fork Pocket Width | 7 in |
Overall Height | 28-1/8" |
Lip Height | 20-9/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 1 yd³ |
Includes | Safety Restraint |
Dump Angle | 90 Degrees |
Hopper Base | Low Profile |
Application | The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- DURASTAR Caster; 4x1.25 Swvl Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball Be (21CS414FX11X-01)
- VESTIL HOPPER W/O BUMP & DUMP LD .50 CU 2K BLUE (D-50-LD-NB)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- Vestil Self-Dumping Hoppers