Shop All Self-Dumping Hoppers
Vestil
Self Dumping Hopper, LD, 1 cu. yd.
Mfr # H-100-LD
Zoro # G4987425
product price: $1,075.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Outside Width 51"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-100-LD
- Zoro # G4987425
- UPC # 691215021630
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 51" |
Platform Length | 51.1875" |
Fork Pocket Height | 2" |
Overall Height | 28-1/8" |
Fork Pocket Depth | 22" |
Overall Width | 51" |
Fork Pocket Width | 7" |
Overall Length | 51-3/16" |
Lip Height | 20-9/16" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Cubic Yard Capacity | 1 cu. yd. |
Load Capacity - Hoppers and Cube Trucks | 2000 lb. |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Finish | Powder Coated |
Dump Angle | 90 Degrees |
Volume Capacity | 1 yd³ |
Color - Hoppers and Cube Trucks | Blue |
Includes | Safety Restraint |
Hopper Base | Low Profile |
Application | The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- IDEAL WAREHOUSE INNOVATIONS Ice Chock IC-10 (60-7284)
- GRAY Engine Leveling Sling, G80, Steel, 4 ft L (LL-6000)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- Vestil Self-Dumping Hoppers