Shop All Self-Dumping Hoppers
Vestil
Self Dumping Hopper, Blue, 6,000 lb
Mfr # SDB-200-6
Zoro # G707032301
product price: $3,764.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,764.99
Free 30-Day Returns
Key Features
- Outside Width 78"
- Material Steel
- Color Blue
- Load Capacity 6,000 lb
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDB-200-6
- Zoro # G707032301
- UPC # 691215371988
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 78" |
Platform Length | 51.375" |
Overall Height | 77 1/16 in |
Overall Width | 78 in |
Overall Length | 51 3/8 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6,000 lb |
Item | Self Dumping Hopper |
Assembled | No |
Cubic Yard Capacity | 2 cu yd |
Cubic Foot Capacity | 54 cu ft |
Load Capacity - Hoppers and Cube Trucks | 6,000 lb |
Hopper Release | Quick Release/Lock |
Includes | (1) Steel Self Dumping Bin |
Frame Material | Steel |
Finish | Powder Coated |
Application | A self-dumping bin creates an efficient way of maneuvering heavy loads between construction areas |
Color - Hoppers and Cube Trucks | Blue; Yellow |
Container Material - Hoppers and Cube Trucks | Steel |
Capacity - Cubic Foot | 54 cu ft |
Capacity - Cubic Yard | 2 cu yd |
Hopper Release Type | Lever |
Load Capacity - Maximum | 6,000 lb |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper, Hopper Profile Not Applicable, Load Capacity - Maximum 6,000 lb, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 77 1/8 in, Overall Length 51 3/8 in, Overall Width 78 in, Hopper Release Type Lever, Color Blue, Finish Powder Coated, Frame Material Steel, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503515)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1/2 cu. yd., 750 lb. (FG105443BLA)
- Vestil Self-Dumping Hoppers