Shop All Self-Dumping Hoppers
Vestil
Self Dump Hopper, Medium Duty, 3 cu yd, 4K
Mfr # D-300-MD
Zoro # G6515385
original price:
$2,538.82
25% off
new price: $1,880.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$1,880.99
Free 30-Day Returns
Key Features
- Outside Width 81.75"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-300-MD
- Zoro # G6515385
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 81.75" |
Platform Length | 68.625" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 51-13/16" |
Overall Length | 68-5/8" |
Overall Width | 81-3/4" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Dump Angle | 67 Degrees |
Volume Capacity | 3 yd³ |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- ZORO SELECT Chain, Dbl, Galv, Sz #3, 90 Lb Load, 100 Ft (2ZDJ2)
- KFI 3K Cable 3/16"x 46' ASSY (ATV-CBL-3K)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- VESTIL Low Profile Parts Hopper (HOP-LP-N)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. (H-50-LD)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- Vestil Self-Dumping Hoppers