Shop All Self-Dumping Hoppers
Vestil
Self-Dump Hopper, LD, 2 cu. yd., 2K
Mfr # D-200-LD
Zoro # G4989960
original price:
$1,470.83
21% off
new price: $1,153.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Outside Width 56.6875"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-LD
- Zoro # G4989960
- UPC # 691215012195
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.6875" |
Platform Length | 68.3125" |
Overall Length | 68-5/16" |
Overall Width | 56-11/16" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 51-13/16" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Volume Capacity | 2 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Includes | Safety Restraint |
Dump Angle | 67 Degrees |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- CM Slip Hook, 38 In Trade, 5500 Lb Load, Grade 63, Clevis Attachment, Steel Alloy (M906A)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- VESTIL Self Dumping Hopper W/Bump Release Blu (D-100-MD)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lb. Cap., Gray (989014)
- Vestil Self-Dumping Hoppers