Shop All Self-Dumping Hoppers
Vestil
Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K
Mfr # D-200-HD
Zoro # G4990021
original price:
$1,878.52
15% off
new price: $1,591.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$1,591.99
Free 30-Day Returns
Key Features
- Outside Width 56.5625"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-HD
- Zoro # G4990021
- UPC # 691215012188
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.5625" |
Platform Length | 68.3125" |
Overall Height | 51-13/16" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 68-5/16" |
Overall Width | 56-9/16" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Volume Capacity | 2 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Dump Angle | 67 Degrees |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-1000 lbs Cpty (SCC-SSB520)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- VESTIL POLY LID FOR SIZE 0.75 STYLE D HOPPER (PLID-D-75)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL Self Dumping Hopper (D-100-LD)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- Vestil Tilt & Cube Trucks