Shop All Self-Dumping Hoppers
Vestil
Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K
Mfr # D-150-HD
Zoro # G6515489
original price:
$2,182.37
35% off
new price: $1,406.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$1,406.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-HD
- Zoro # G6515489
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 68.375" |
Overall Length | 68-3/8" |
Overall Height | 51-13/16" |
Fork Pocket Height | 2-1/2 in |
Overall Width | 43-9/16" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 67 Degrees |
Hopper Release | Bumper Release |
Volume Capacity | 1.5 yd³ |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- LITTLE GIANT Wagon Trucks, 24" x 36" Deck, 1200 lbs, 10" Solid Rubber, 6" Lip Deck (LDW2436X610)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-350-HD)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- Vestil Self-Dumping Hoppers