Shop All Self-Dumping Hoppers
Vestil
SELF-DUMP HOPPER HD 4 CU YD 6K MACHINE GRAY
Mfr # D-400-HD-GY-MG
Zoro # G801793177
original price:
$3,508.00
30% off
new price: $2,435.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,435.99
Free 30-Day Returns
Key Features
- Outside Width 72.9375"
- Material Steel
- Color Machine Gray
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-400-HD-GY-MG
- Zoro # G801793177
- UPC # 691215340212
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 72.9375" |
Platform Length | 79.375" |
Overall Height | 64.375 |
Overall Length | 79.375 |
Width (In.) | 72.9375 |
Size | 79.375 x 72.9375 x 64.375 |
Overall Width | 72.9375 |
Depth | 79.375 |
Height | 64.375 |
Details
Material | Steel |
Color | Machine Gray |
Load Capacity | 6000 lb |
Assembled | Yes |
Volume Capacity | 4 yd³ |
Application | A Hydraulic Dumping Hopper minimizes manual labor, while keeping workers safe. |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Features | Automatic bumper release dumps when it contacts the side of the dumpster. Returns to upright and locked position automatically. Full-length fork tube provide a solid base. Safety chain restraint secures the hopper to the fork truck |
Description
The Self- Dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE1802NTX12)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, SS (BBS24SY)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-25-HD)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- VESTIL Self Dumping Hopper (D-33-HD)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPOrange)
- Vestil Tilt & Cube Trucks