Shop All Self-Dumping Hoppers
Vestil
SELF-DUMP HOPPER HD 3.5 CU YD 6K WHITE
Mfr # D-350-HD-WHT
Zoro # G001793250
original price:
$3,397.00
30% off
new price: $2,358.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,358.99
Free 30-Day Returns
Key Features
- Outside Width 64.25"
- Material Steel
- Color White
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-350-HD-WHT
- Zoro # G001793250
- UPC # 691215081115
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 64.25" |
Platform Length | 79.375" |
Size | 79.375 x 64.25 x 64.375 |
Overall Width | 64.25 |
Width (In.) | 64.25 |
Overall Height | 64.375 |
Overall Length | 79.375 |
Depth | 79.375 |
Height | 64.375 |
Details
Material | Steel |
Color | White |
Load Capacity | 6000 lb |
Assembled | Yes |
Includes | Safety Restraint |
Application | A Hydraulic Dumping Hopper minimizes manual labor, while keeping workers safe. |
Finish | Powder Coat |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 3.5 yd³ |
Features | Automatic bumper release dumps when it contacts the side of the dumpster. Returns to upright and locked position automatically. Full-length fork tube provide a solid base. Safety chain restraint secures the hopper to the fork truck |
Description
This Heavy Duty Self-Dumping Steel Hopper with Bumper Release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Pullzall Corded 110 (885000)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- DAYTON Control Handle Kit (MHAC06G)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-33-MD)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- Vestil Tilt & Cube Trucks