Shop All Drum Tools
Vestil
Secure Overhead Drum Lifter, 2200 lb.
Mfr # DRUM-GRAB
Zoro # G5439799
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Length 21
- Material Ductile Iron
- Overall Width 22.5
- Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-GRAB
- Zoro # G5439799
- UPC # 691215099660
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 12 |
Overall Length | 21 |
Overall Width | 22.5 |
Length | 21 |
Width | 22.5 |
Height | 12 |
Details
Material | Ductile Iron |
Color | Blue/Yellow |
Item | Secure Overhead Drum Lifter,2200 lb. |
Finish | Powder Coat |
Product Type | Secure Overhead Drum Lifter,2200 lb. |
Description
Secure Overhead Drum Lifter,2200 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 36", Chrome, 2PK (5GRN2)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- AKRO-MILS Portable Tool Organizer (6318)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Deluxe Overhead Load Liftr, 36", Fork, 4000 (OLA-4-36-DLX)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- Vestil Drum Tools