Shop All Mobile Lift Tables
This Product is Discontinued
Zoro Select
Scissor Lift/Tilt Table, 500 lb. Cap, 21-1/2"W, 40"L (Discontinued)
Mfr # CART-500-LT
Zoro # G2226668
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CART-500-LT
- Zoro # G2226668
- UPC # 691215010450
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 36 in |
Lifting Height Min. | 16 1/2 in |
Platform Length | 40 in |
Overall Height | 37 1/2 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Overall Length | 53 1/2 in |
Platform Width | 21 1/2 in |
Overall Width | 21 1/2 in |
Maximum Lifting Height | 36 in |
Wheel Diameter | 5 in |
Platform LxW | 40 in x 21 1/2 in |
Handle Height | 37 5/8 in |
Minimum Lifting Height | 16 1/2 in |
Overall LxWxH | 53 1/2 in x 21 1/2 in x 37 1/2 in |
Lifting Height per Pump | 11/16 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 500 lb, Platform Material Stainless Steel, Platform Length 40 in, Platform Width 21 1/2 in, Overall Length 53 1/2 in, Overall Width 21 1/2 in, Overall Height 37 1/2 in, Minimum Lifting Height 16 1/2 in, Maximum Lifting Height 36 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 40 in x 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.