Shop All Stationary Lift Tables
Vestil
Scissor Lift Table, 42x42", 2000 ft. Pump
Mfr # SCTAB-2000-4242-FP
Zoro # G6217902
product price: $2,151.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 42.375 in
- Platform Width 42.375 in
- Overall Width 42.375
- Width 42.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-4242-FP
- Zoro # G6217902
- UPC # 691215320207
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42.375 in |
Platform Width | 42.375 in |
Overall Width | 42.375 |
Width | 42.375 |
Height | 32 |
Size | 64.5625 x 42.375 x 32 |
Details
Load Capacity | 2000 |
Item | Scissor Lift Table,42x42",2000 ft. Pump |
Material | Steel |
Color | Blue |
Application | Foot pump scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Features | Variable-height design improves worker ergonomics. Manual two-speed hydraulic foot pump quickly raises & lowers platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Finish | Painted |
Description
Scissor Lift Table,42x42 In.,2000 ft. Pump
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- Vestil Lifting Tables