Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 42X42 2000 CAPACITY AC
Mfr # SCTAB-2000-4242-AC
Zoro # G4863856
product price: $3,208.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,208.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 42.375 in
- Color Blue
- Platform Width 42.375 in
- Overall Width 42.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-4242-AC
- Zoro # G4863856
- UPC # 691215323512
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42.375 in |
Platform Width | 42.375 in |
Overall Width | 42.375 |
Width | 42.375 |
Height | 32 |
Size | 55.375 x 42.375 x 32 |
Details
Load Capacity | 2000 |
Color | Blue |
Material | Steel |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Finish | Painted |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Description
Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32053)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- Vestil Lifting Tables