Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 32x40 2000 LB 12DC
Mfr # SCTAB-2000-3240-DC
Zoro # G801798219
product price: $3,182.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,182.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 40.375 in
- Width 32.5
- Platform Width 32.375 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-3240-DC
- Zoro # G801798219
- UPC # 691215320276
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Width | 32.5 |
Platform Width | 32.375 in |
Overall Width | 32.5 |
Size | 54.125 x 32.5 x 32 |
Height | 32 |
Details
Load Capacity | 2000 |
Material | Steel |
Color | Blue |
Finish | Painted |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish. DC Scissor Lift Tables utilizes (1) 12V battery. On-board charger and battery charge indicator included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- Vestil Lifting Tables