Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 32x40 2000 FOOT PUMP
Mfr # SCTAB-2000-3240-FP
Zoro # G001798200
product price: $2,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 40.375 in
- Color Blue
- Overall Width 32.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-3240-FP
- Zoro # G001798200
- UPC # 691215320191
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Overall Width | 32.5 |
Width | 32.5 |
Platform Width | 33.375 in |
Height | 32 |
Size | 65 x 32.5 x 32 |
Details
Load Capacity | 2000 |
Color | Blue |
Material | Steel |
Finish | Painted |
Features | Variable-height design improves worker ergonomics. Manual two-speed hydraulic foot pump quickly raises & lowers platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Application | Foot pump scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- MAG-MATE Replacement Handle (PNL1600HDL)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Vestil Stationary Lift Tables