Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 32X40 2000 CAPACITY AC
Mfr # SCTAB-2000-3240-AC
Zoro # G4863829
product price: $3,261.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,261.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 40.375 in
- Width 32.5
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-3240-AC
- Zoro # G4863829
- UPC # 691215323505
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Width | 32.5 |
Overall Width | 32.5 |
Platform Width | 32.375 in |
Size | 54.0625 x 32.5 x 32 |
Height | 32 |
Details
Load Capacity | 2000 |
Color | Blue |
Material | Steel |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Finish | Painted |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Description
Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K83)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- SERVICE CASTER 35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-58212-2-TLB-2)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2802DTX20)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- Vestil Lifting Tables