Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20x40 2500 FOOT PUMP
Mfr # SCTAB-2500-2040-FP
Zoro # G901798102
product price: $2,831.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,831.99
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Platform Length 40.375 in
- Overall Width 20.5
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2500-2040-FP
- Zoro # G901798102
- UPC # 691215320214
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Overall Width | 20.5 |
Width | 20.5 |
Platform Width | 20.375 in |
Height | 32 |
Size | 63.4375 x 20.5 x 32 |
Details
Load Capacity | 2500 |
Color | Blue |
Material | Steel |
Application | Foot pump scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Finish | Painted |
Features | Variable-height design improves worker ergonomics. Manual two-speed hydraulic foot pump quickly raises & lowers platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- RUBBERMAID Insert, Caster , F/ 7/16"Stem (3355L5)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/2"2T WLL (1018464)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- Vestil Lifting Tables