Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20X40 2500 CAPACITY AC
Mfr # SCTAB-2500-2040-AC
Zoro # G4862946
product price: $3,275.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,275.99
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Platform Length 40.375 in
- Platform Width 20.375 in
- Material Steel
- Overall Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2500-2040-AC
- Zoro # G4862946
- UPC # 691215323529
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Platform Width | 20.375 in |
Overall Width | 20.5 |
Width | 20.5 |
Size | 51.5 x 20.5 x 32 |
Height | 32 |
Details
Load Capacity | 2500 |
Material | Steel |
Color | Blue |
Finish | Painted |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Description
Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF437)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Vestil Lifting Tables