Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20x40 2000 LB 12DC
Mfr # SCTAB-2000-2040-DC
Zoro # G601798143
product price: $2,905.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,905.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 40.375 in
- Width 20.5
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-2040-DC
- Zoro # G601798143
- UPC # 691215320269
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Width | 20.5 |
Platform Width | 20.375 in |
Overall Width | 20.5 |
Height | 32 |
Size | 51.5625 x 20.5 x 32 |
Details
Load Capacity | 2000 |
Color | Blue |
Material | Steel |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Finish | Painted |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish. DC Scissor Lift Tables utilizes (1) 12V battery. On-board charger and battery charge indicator included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 ft Fiberglass Stepladder, 375 lb Capacity (44YY52)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- BISHAMON Hydraulic Lift Table, 4400 lb. Cap, 33-1/2"W, 55-1/2"L (LX200N)
- Vestil Stationary Lift Tables