Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20x40 2000 FOOT PUMP
Mfr # SCTAB-2000-2040-FP
Zoro # G901798164
product price: $2,031.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,031.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 40.375 in
- Overall Width 20.5
- Width 20.5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-2000-2040-FP
- Zoro # G901798164
- UPC # 691215320184
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Overall Width | 20.5 |
Width | 20.5 |
Platform Width | 20.375 in |
Height | 32 |
Size | 63.0625 x 20.5 x 32 |
Details
Load Capacity | 2000 |
Color | Blue |
Material | Steel |
Features | Variable-height design improves worker ergonomics. Manual two-speed hydraulic foot pump quickly raises & lowers platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Finish | Painted |
Application | Foot pump scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1GBAA1)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- DEMAG Safety Catch Set (71851633)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Gray (EEF-2-903ME-12)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- Vestil Lifting Tables