Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20x40 1000 LB 12DC
Mfr # SCTAB-1000-2040-DC
Zoro # G801798066
product price: $2,871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,871.99
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Platform Length 40.375 in
- Platform Width 20.375 in
- Color Blue
- Overall Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-1000-2040-DC
- Zoro # G801798066
- UPC # 691215320252
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 40.375 in |
Platform Width | 20.375 in |
Overall Width | 20.5 |
Width | 20.5 |
Size | 51.5625 x 20.5 x 32 |
Height | 32 |
Details
Load Capacity | 1000 |
Color | Blue |
Material | Steel |
Finish | Painted |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish. DC Scissor Lift Tables utilizes (1) 12V battery. On-board charger and battery charge indicator included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- TYTAN INTERNATIONAL 2PK 9K ORG Baler Twine (PBT9130TONBP)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- Vestil Stationary Lift Tables