Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20x33 500 LB 12DC
Mfr # SCTAB-500-2033-DC
Zoro # G401798084
product price: $2,957.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,957.99
Free 30-Day Returns
Key Features
- Load Capacity 500
- Platform Length 33.375 in
- Color Blue
- Width 20.5
- Overall Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-500-2033-DC
- Zoro # G401798084
- UPC # 691215320245
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 33.375 in |
Width | 20.5 |
Overall Width | 20.5 |
Platform Width | 20.375 in |
Height | 28 |
Size | 44.1875 x 20.5 x 28 |
Details
Load Capacity | 500 |
Color | Blue |
Material | Steel |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Finish | Painted |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Description
Foot Pump Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish. DC Scissor Lift Tables utilizes (1) 12V battery. On-board charger and battery charge indicator included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 480V, 24"W, 51"L (LX-100N 480v 3 ph)
- Vestil Stationary Lift Tables