Shop All Stationary Lift Tables
Vestil
SCISSOR LIFT TABLE 20X33 500 CAPACITY AC
Mfr # SCTAB-500-2033-AC
Zoro # G4862587
product price: $3,038.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Load Capacity 500
- Platform Length 33.375 in
- Material Steel
- Platform Width 20.375 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCTAB-500-2033-AC
- Zoro # G4862587
- UPC # 691215323536
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 33.375 in |
Platform Width | 20.375 in |
Width | 20.5 |
Overall Width | 20.5 |
Size | 44.1875 x 20.5 x 28 |
Height | 28 |
Details
Load Capacity | 500 |
Material | Steel |
Color | Blue |
Finish | Painted |
Features | Variable-height design improves worker ergonomics. Powered raising and lowering of platform. Unique platform design can be raised & lowered when loaded or unloaded. Rugged steel construction provides long lasting rugged use |
Application | Scissor lift tables are used by all types of manufacturing and warehousing facilities. |
Description
Scissor Lift Tables are used by all types of manufacturing and warehousing facilities. Features torsion tubes for side to side stability, pressure flow control valve for controlled lowering, and foot pump. Rugged welded steel construction. Painted blue finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- TORKLIFT CAMPER TIEDOWNS, FRAME-MOUNTED - FRONT FORD F250, F350 6.75FT BED (F2012)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003245-D5)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- Vestil Stationary Lift Tables