Shop All Mobile Lift Tables
Vestil
Scissor Lift Table, 1500 lb. Cap, 24"W, 36"L
Mfr # CART-23-15-DC
Zoro # G2307466
product price: $3,080.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,080.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Motor
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-23-15-DC
- Zoro # G2307466
- UPC # 691215010351
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 33 1/2 in |
Lifting Height Min. | 11 in |
Platform Length | 36 in |
Overall Length | 36 in |
Caster Wheel Dia. | 4 in |
Caster Dia. | 5" |
Platform Width | 24 in |
Overall Height | 36 in |
Overall Width | 36 in |
Wheel Diameter | 4 in |
Minimum Lifting Height | 11 in |
Overall LxWxH | 36 in x 36 in x 36 in |
Handle Height | 36 in |
Maximum Lifting Height | 33 1/2 in |
Platform LxW | 36 in x 24 in |
Description
Powered, Lift Mechanism Motor, Lift Control Push Button, Load Capacity 1,500 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 36 in, Overall Width 36 in, Overall Height 36 in, Minimum Lifting Height 11 in, Maximum Lifting Height 33 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 36 in x 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - 50 pieces (R5203A-50 NUT&BOLT)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Red (2.2CU-HD RED)
- HAMILTON Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A (R-CH-13DB)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- EKKO Hydraulic Scissor Tabl Cart, 330 lb. Load (T15)
- Vestil Mobile Lift Tables