Shop All Personnel Lifts
Vestil
SCISSOR DOCK OPTION APPROACH RAMP 8x60
Mfr # WL-AR8
Zoro # G801795263
product price: $1,149.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Max. Work Height 8
- For Use With WL-100-5-48, WL-100-5-68, WL-100-5-78 ,WL-100-5-88, WL-100-5-610, WL-100-5-710, WL-100-5-810
- Overall Width 66
- Overall Length 65
- Features Optional approach ramp must be anchored to the floor for ideal operation. Ideal for a 8" lowered height truck scissor dock lift for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WL-AR8
- Zoro # G801795263
- UPC # 691215047326
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Max. Work Height | 8 |
Overall Width | 66 |
Overall Length | 65 |
Length | 65 |
Size | 65 x 66 x 8 |
Width | 66 |
Details
For Use With | WL-100-5-48, WL-100-5-68, WL-100-5-78 ,WL-100-5-88, WL-100-5-610, WL-100-5-710, WL-100-5-810 |
Features | Optional approach ramp must be anchored to the floor for ideal operation. Ideal for a 8" lowered height truck scissor dock lift for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Finish | Painted |
Material | Steel |
Weight | 397 |
Color | Brown |
Description
Optional Approach Ramp For a 8 (in.) Lowered Height Truck Scissor Dock Lift. Must be anchored to the floor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Forged Bull Nose Snap Hook - White Zinc (BNSH1)
- CHICAGO HARDWARE Turnbuckle, Stub End, 3/4 x 6 In (04148 5)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- DURABLE CORP 4.5" X 20" X 11" Loading Dock Bumper (B4520-11)
- VESTIL Work Platform (WP-4848)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- JLG Mobile Stock Picker (10MSP)
- Vestil Personnel Lifts