Shop All Roller Conveying
Vestil
Safety Railing- Self Closing Steel Gate
Mfr # SPG-40-Y
Zoro # G0982357
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring-loaded safety gate protects openings in railings. Universal design allows gate to be mounted either left or right handed. Adjustable gate width is quick and easy to adjust. Comply with OSHA 1910 23(a)(2) requirements
- Finish Powder Coat
- Material Steel
- Overall Length 49.75
- Overall Width (In.) 3.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SPG-40-Y
- Zoro # G0982357
- UPC # 691215062640
- Country of Origin China
- Category Roller Conveying
Dimensions
Overall Length | 49.75 |
Overall Width (In.) | 3.6875 |
Details
Item | Safety Railing- Self Closing Steel Gate |
Features | Spring-loaded safety gate protects openings in railings. Universal design allows gate to be mounted either left or right handed. Adjustable gate width is quick and easy to adjust. Comply with OSHA 1910 23(a)(2) requirements |
Finish | Powder Coat |
Material | Steel |
Standards | Complies with OSHA 1910.28(b)(3)(iv) requirements |
Description
Safety Railing- Self Closing Steel Gate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 5300 lb. (EE60X6)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-G)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- VESTIL EXPANDABLE CONVEYOR ROLLER (EXCNV-R-24-24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-Y)
- VESTIL EXPANDABLE CONVEYOR SKATE (EXCNV-S-24-24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- Vestil Roller Conveying