Shop All Roller Conveying
Vestil
Safety Railing- Self Closing Steel Gate
Mfr # SPG-40-G
Zoro # G0982619
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Overall Width (In.) 3.6875
- Material Steel
- Features Spring-loaded safety gate protects openings in railings. Universal design allows gate to be mounted either left or right handed. Adjustable gate width is quick and easy to adjust. Comply with OSHA 1910 23(a)(2) requirements
- Overall Length 49.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPG-40-G
- Zoro # G0982619
- UPC # 691215062633
- Country of Origin China
- Category Roller Conveying
Dimensions
Overall Width (In.) | 3.6875 |
Overall Length | 49.75 |
Details
Item | Safety Railing- Self Closing Steel Gate |
Finish | Galvanized |
Material | Steel |
Features | Spring-loaded safety gate protects openings in railings. Universal design allows gate to be mounted either left or right handed. Adjustable gate width is quick and easy to adjust. Comply with OSHA 1910 23(a)(2) requirements |
Description
Safety Railing- Self Closing Steel Gate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- CHICAGO HARDWARE Swivel, Eye & Eye, Galvanized, 1/2 In (21520 6)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- VESTIL EXPANDABLE CONVEYOR ROLLER (EXCNV-R-24-24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-Y)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- VESTIL EXPANDABLE CONVEYOR SKATE (EXCNV-S-24-24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- ULTIMATION Roller Conveyor with Covers, 12inW x 10L, 1.5 Dia. Rollers (URS14G-12-6-10U)
- Vestil Roller Conveying