Shop All Safety Gates
Vestil
Safety Lift Gate, 72"
Mfr # SLG-6
Zoro # G7448835
product price: $584.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 73.75
- Height 43.75
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SLG-6
- Zoro # G7448835
- UPC # 691215116107
- Country of Origin United States
- Category Safety Gates
Dimensions
Width | 73.75 |
Height | 43.75 |
Length (Ft.) | 4 |
Details
Item | Safety Lift Gate,72" |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Features | Safety lift gate can be simply lifted and the self folding action folds the gate in a vertical position. Gas strut cylinder lifts with the small effort and can be either wall or floor mounted. Manufactured of steel tubing with a corrosion resistant coating for durability and long life. Ideal for loading dock doors to help reduce the possibility of people falling |
For Use With | The safety lift gate can be lifted out of the way with a single finger. |
Description
Safety Lift Gate,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- BOXER TOOLS XL Rotating Recessed-Pan Fitting w/D-Ring, Swivels 360 Degrees, 6,000 LBS Zinc Plated, 4PK (RH11/66078)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 120" (606243)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- GLOBAL INDUSTRIAL 16 to 141W Steel Portable Barricade Gate With Casters (955042)
- Vestil Safety Gates