Shop All Safety Handrails
Vestil
SAFETY HANDRAIL W/HARDWARE & TOEBOARD 120
Mfr # SQ-120-TB-HWR
Zoro # G901793886
product price: $391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 122.5
- Width 4
- Overall Length 122.5
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-120-TB-HWR
- Zoro # G901793886
- UPC # 691215062725
- Country of Origin United States
- Category Safety Handrails
Dimensions
Length | 122.5 |
Width | 4 |
Overall Length | 122.5 |
Overall Height | 42 |
Overall Width | 4 |
Height | 42 |
Depth | 122.5 |
Details
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Features | Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability |
Weight | 80 |
Description
Steel Square Safety Handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- MAZZELLA Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 3/8", 8800 LBS WLL (1015122)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 10 ft. Overall L (402335S)
- Vestil Warehouse Safety Guards & Protectors